
512GB M.2 2280 NVME DLX4 PCIE GEN4 X4 OPAL 2.0 SSD SED
Mfr # 901705
Zoro # G115658209
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Width
0.9 in
Length
3.1 in
Device Supported
Desktop PC
Durability
Shock Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901705
Zoro #
G115658209
UPC #
810078053187
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
3.1 in
Details
Device Supported
Desktop PC
Durability
Shock Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (TBW)
250 TB
Encryption Standard
256-bit AES
Environmentally Friendly
Yes
Maximum Read Transfer Rate
4725-MB/s
Platform Supported
PC
Random 4KB Write
289000IOPS
Buffer
168.96 GB
Random 4KB Read
195000IOPS
Features
Self-encrypting Drive
Maximum Write Transfer Rate
2525-MB/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.