Zoro Homepage

VT2600 USB-C DOCKING STATION - MULTI DISPLAY MST DOCK 100W POWER DELIVERY

  • Mfr # 901531

  • Zoro # G514878178


product price: $156.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 8.1, Mac OS 10.x, ChromeOS, Windows 11, Windows 10, Windows 7
Includes
USB-C to USB-C Cable, 150W Certified Power Adapter, User Manual
Height
0.87 in
Watts
150 W
Number of HDMI Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901531
Zoro #
G514878178
UPC #
810078051220
Country of Origin
China

Dimensions

Height
0.87 in
Depth
3.35 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.