This item is Discontinued.

Visiontek Products VT4000 USB 3.0 / USB-C DOCKING STATION DUAL 4K DISPLAYS 901005

VT4000 USB 3.0 / USB-C DOCKING STATION DUAL 4K DISPLAYS (Discontinued)

  • Mfr # 901005
  • Zoro # G914878266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901005
Zoro #
G914878266
UPC #
784090036254
Country of Origin
China

Dimensions

Width
8.75 in
Height
1.03 in
Depth
3.25 in

Details

Item
Docking Station
Includes
(1) DC20V Certified Power Adapter, (1) USB-C 3.0 to USB-C 3.0 Cable, (1) USB-A 3.0 to USB-C 3.0 Cable, (1) Software Installation CD, (1) User Manual
USB Type-C
Yes
Number of USB 3.0 Ports
6
Audio Line Out
Yes
Host Interface
USB Type C
DisplayPort
Yes
Connectivity Technology
Wired
Audio Line In
Yes
USB Type-C Detail
(1) USB-C to System Port
Compatibility
Dell Notebooks: XPS, Latitude , Vostro , Precision Mobile , Alienware Apple Notebook: MacBook Microsoft Tablet PC: Surface Pro
HDMI
Yes
Kensington Security Slot
Yes
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook/Tablet PC/Desktop PC
Number of Displays Supported
2
Number of USB Ports
6
Microphone
Yes
Network (RJ-45)
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.