
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900942
Zoro #
G015834857
UPC #
784090035387
Country of Origin
China
Description
The VisionTek Radeon 7750 SFF 2GB GDDR5 2x DP allows you to power the latest monitors at the highest resolutions. . With full support for 4K monitors you can view even more content than ever. Independent resolutions allow you to have one 4k monitor and one high definition 1080p or any combination of the two Features -Short Form Factor Dual DisplayPort output -Supports 2 monitors at 4096 x 2160 at 60 Hz @ 10-bit color -Independent monitor resolutions and refresh rates can be selected -65W Max Power Draw -2 GB of GDDR5 memory delivers more speed and higher bandwidths -Ships with Tall bracket in box Specifications - Memory: 2GB GDDR5 - Memory Interfave: 128-bit memory interface - Display Outputs: Two 2 4K DisplayPort 1.2 outputs - Max resolution: 4096 x 2160 per Displayport at 60Hz 10-bit color with packed pixel mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.