USB C to USB A (M/F) Adapter - 3 Pack
- Mfr # 901224
- Zoro # G516450969
product price:Â
$
10.89
/pk of 3, $3.63/ea
Key Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB 3.0 Type A - Female
Overall Length
1 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on First End Details
1 x Type C USB Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901224
- Zoro #
- G516450969
- UPC #
- 7.8409E+11
- Country of Origin
- China
Dimensions
- Overall Length
- 1 in
Details
- Item
- Data Transfer Adapter
- End 1 Connection Type
- USB Type C - Male
- End 2 Connection Type
- USB 3.0 Type A - Female
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
- Connector on First End Details
- 1 x Type C USB Male
- Connector on Second End Details
- 1 x Type A USB 3.0 USB Female
- Features
- Charging
- Environmentally Friendly
- Yes
- Adapter Type
- USB/USB-C
Description
USB C TO USB A ADAPTER 3 PACK (M/F)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.