Shop VISIONTEK
See all product information
Create Account
USB-C to USB-C 1 Meter Cable (M/M) - PD Up to 100W
- Mfr # 901269
- Zoro # G314878309
product price:Â
$
18.69
/ea
Key Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
3.28 ft
End 2 Connection Type
USB 3.1 Type C - Male
Features
Charging
Cable Type
USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901269
- Zoro #
- G314878309
- UPC #
- 784090039095
- Country of Origin
- China
Dimensions
- Cable Length
- 3.28 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.1 Type C - Male
- End 2 Connection Type
- USB 3.1 Type C - Male
- Features
- Charging
- Cable Type
- USB-C
- Supported Resolution
- 3840 x 2160
- Connector on First End Details
- 1 x USB 3.1 Type C - Male
- Data Transfer Rate
- 10-Gbit/s
- Connector on Second End Details
- 1 x USB 3.1 Type C - Male
- Data Transfer Speed
- 10-Gbit/s
- Green Environmental Attribute
- Environmentally Friendly
- Environmentally Friendly
- Yes
- Environmental Compliance
- Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
- Supported Resolutions
- 3840 x 2160
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.