Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901539
Zoro #
G010126599
UPC #
810078051305
Country of Origin
China
Dimensions
Height
0.5 in
Depth
1.6 in
Length
3.1 in
Details
Host Interface
USB Type C
Total Number of USB Ports
4
Item
USB Hub
Description
Expand and connect additional devices such as SSDs, flash drives, external storage, keyboards, mice, etc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.