Zoro Homepage

Barrier Post, 14 in. Dia., 17 lb, PK2

  • Mfr # CPHD40S-PS1-2PK

  • Zoro # G116036907


product price: $259.99
/pk 2, $130.00/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Base Type
Sloped
Base Material
Cast Iron
Post Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHD40S-PS1-2PK
Zoro #
G116036907
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 in
Base Diameter
14 in
Overall Height
39 1/8 in
Manufacturer Warranty Length
5 yr

Details

Item
Barrier Post
Base Type
Sloped
Base Material
Cast Iron
Post Material
Stainless Steel
Color
Silver
Base Finish
Polished Stainless Steel
Indoor/Outdoor Usage
Outdoor
Post Color
Silver
Post Finish
Polished Stainless Steel
For Use With
Rope
Product Type
Post
Compatible Line
Rope
Base Color
Silver
Post Top
Urn
Base Weight
17 lb
Fillable
No

Description

Barrier Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 39 1/8 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Stainless Steel, Base Type Sloped, Base Weight 17 lb, Post Color Silver, Base Color Silver, Product Type Post, Indoor/Outdoor Usage Outdoor, Post Finish Polished Stainless Steel, Base Material Cast Iron, Base Finish Polished Stainless Steel, Color Silver, Manufacturer Warranty Length 5 yr, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.