Barrier Post with Belt, Satin Chrome, 15 ft Length, 40 in Post Height, No Legend, Satin

  • Mfr # 320SASS-MN

  • Zoro # G3340815


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Belt Length
15 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320SASS-MN
Zoro #
G3340815
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Maximum Overall Height
40 in
Height Adjustability
Adjustable Height
Minimum Overall Height
38 in
Manufacturer Warranty Length
10 yr

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Aluminum
Belt Color
Maroon
Color
Satin Chrome
ADA Compliance
No
Number of Belts
1
Post Finish
Satin Chrome
Base Finish
Satin
Finish
Satin
For Use With
Mfr. No. SUB-ME SUB-SHOOK RE RE-M DPSC VPSC-18 301BA-RCV-HBW
Base Color
Black
Legend
No Legend
Post Color
Silver
Resistance Properties
Scuff Resistant
Compatible Receiver Post Manufacturer Part Number
301BA-RCV-HBW, DPSC, RE, RE-M, SUB-ME, SUB-SHOOK, VPSC-18
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 15 ft, Belt Width 2 in, Belt Color Maroon, Belt Pattern No Pattern, Post Color Silver, Product Type Stanchion, Minimum Overall Height 38 in, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Satin Chrome, Base Type Round Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Satin, Base Color Black, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.