Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Rope, Black, 6 ft. L, Powder Coated

  • Mfr # 847BK72SEHD-PC

  • Zoro # G716016897


product price: $68.59
/ea

Key Features

Overall Length
6 ft
Rope Material
Velvet
Indoor/Outdoor Usage
Indoor
Rope Diameter
1 1/2 in
Manufacturer Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847BK72SEHD-PC
Zoro #
G716016897
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 ft
Rope Diameter
1 1/2 in
Manufacturer Warranty Length
5 yr

Details

Item
Barrier Rope
Rope Material
Velvet
Indoor/Outdoor Usage
Indoor
End Cap Material
Metal
Rope Color
Black
End Cap Style
Snap End
End Cap Finish
Polished Chrome
Weight
3 lb
Compatible Post Manufacturer Part Number
CPHD40S, CPHD50S, CPHD60S

Description

Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velvet, End Cap Style Snap End, Indoor/Outdoor Usage Indoor, End Cap Material Metal, End Cap Finish Polished Chrome, Weight 3 lb, Manufacturer Warranty Length 5 yr, Compatible Post Manufacturer Part Number CPHD40S, CPHD50S, CPHD60S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.