Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST600D-PA
Zoro #
G8449481
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 in
Overall Height
36 in
Base Diameter
11 1/2 in
Details
Item
Flat Top Rope Post
Base Type
Dome
Base Material
Polished Chrome
Color
Polished Aluminum
ADA Compliance
No
Post Finish
Polished
For Use With
Portable Posts Mfr. No. 840BK72HE-PS1, 840BL72HE-PS1, 840RD72HE-PS1, 842BK72SE-PC, 843BK72SE-PC, 843RD72SE-PC, WP-PC
Compatible Line Manufacturer Part Number
840BL72HE-PS1, 840RD72HE-PS1, 842BK72SE-PC, 843BK72SE-PC, 843RD72SE-PC, WP-PC
Description
Flat Top Rope Post, For Use With Portable Posts Mfr. No. 840BK72HE-PS1, 840BL72HE-PS1, 840RD72HE-PS1, 842BK72SE-PC, 843BK72SE-PC, 843RD72SE-PC, WP-PC, Overall Height 36 in, Post Diameter 2 in, Base Diameter 11 1/2 in, Base Type Dome, Product Type Post, ADA Compliance No, Post Finish Polished, Base Material Polished Chrome, Color Polished Aluminum, Compatible Line Manufacturer Part Number 840BL72HE-PS1, 840RD72HE-PS1, 842BK72SE-PC, 843BK72SE-PC, 843RD72SE-PC, WP-PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.