Zoro Homepage

Wall Mount Plate, Black, 12 in. L

  • Mfr # WP412HC2-SB

  • Zoro # G4023419


product price: $40.89
/ea

Key Features

For Use With
Wall Mounted Retractable Barrier
Material
Polycarbonate
Overall Height
4 in
Overall Width
3 in
Compatible with Manufacturer Model Number
WH412, WM412
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP412HC2-SB
Zoro #
G4023419
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Height
4 in
Overall Width
3 in

Details

Item
Wall Mount Plate
Color
Black
For Use With
Wall Mounted Retractable Barrier
Material
Polycarbonate
Compatible with Manufacturer Model Number
WH412, WM412
Compatible Manufacturer Model Number
WH412, WM412
Compatible Manufacturer Part Number
WH412, WM412
For Use With Mfr. Model Number
WH412, WM412
Compatible with Manufacturer Model No.
WH412, WM412
Compatible with Mfr. Model No.
WH412, WM412
For Use with Mfr Model Number
WH412, WM412
Compatible Pump Manufacturer Part Number
WH412, WM412
Compatible Mfr. Model Number
WH412, WM412

Description

Wall Mount Plate, Product Type Wall Mount Plate, For Use With Wall Mounted Retractable Barrier, Overall Height 4 in, Color Black, Overall Length 12 in, Overall Width 3 in, Material Polycarbonate, Compatible with Manufacturer Model Number WH412, WM412

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.