PermaSeal Pak-MW-0.812-0.015-12.156-PROPIONATEFDA-CLEAR-12.000-STOCK

  • Mfr # 993944

  • Zoro # G306965543


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Material
Propionate
Usable Length
12.000"
Wall Thickness
0.015"
Outside Dia.
0.842"
Inside Dia.
0.812"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
993944
Zoro #
G306965543
UPC #
-
Country of Origin
United States

Dimensions

Usable Length
12.000"
Wall Thickness
0.015"
Outside Dia.
0.842"
Inside Dia.
0.812"

Details

Material
Propionate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.