PermaSeal Pak-MW-2.027-0.021-12.156-PROPIONATEFDA-CLEAR-12.000-STOCK

  • Mfr # 644381

  • Zoro # G806965548


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.069"
Inside Dia.
2.027"
Material
Propionate
Wall Thickness
0.021"
Usable Length
12.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644381
Zoro #
G806965548
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.069"
Inside Dia.
2.027"
Wall Thickness
0.021"
Usable Length
12.000"

Details

Material
Propionate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.