PermaSeal Pak, MW-2.815-0.020, PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-988048, 50PK

  • Mfr # 005373

  • Zoro # G106965569


product price:  $129.99
/pk 50, $2.60/ea
Free Shipping & Returns

Key Features

Material
PETG
Outside Dia.
2.855"
Wall Thickness
0.020"
Usable Length
6.000"
Inside Dia.
2.815"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005373
Zoro #
G106965569
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.855"
Wall Thickness
0.020"
Usable Length
6.000"
Inside Dia.
2.815"

Details

Material
PETG

Description

PermaSeal Pak-MW--2.815-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-988048-STOCK-50 PCS/BAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.