PermaSeal Pak, MW-3.085-0.025, PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-269699, 25PK

  • Mfr # 003586

  • Zoro # G206965612


product price:  $83.15
/pk 25, $3.33/ea
Free Shipping & Returns

Key Features

Inside Dia.
3.085"
Wall Thickness
0.025"
Outside Dia.
3.135"
Material
PETG
Usable Length
10.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
003586
Zoro #
G206965612
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3.085"
Wall Thickness
0.025"
Outside Dia.
3.135"
Usable Length
10.000"

Details

Material
PETG

Description

PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-269699-STOCK-25 PCS/BAG-PLANETARY CUTTER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.