PermaSeal Pak-MW-4.715-0.026-12.250-PROPIONATEFDA-CLEAR-12.000-STOCK

  • Mfr # 837560

  • Zoro # G406965566


product price:  $54.39
/ea

Key Features

Inside Dia.
4.715"
Usable Length
12.000"
Outside Dia.
4.767"
Material
Propionate
Wall Thickness
0.026"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
837560
Zoro #
G406965566
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
4.715"
Usable Length
12.000"
Outside Dia.
4.767"
Wall Thickness
0.026"

Details

Material
Propionate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.