Zoro Homepage

Round Tube-4Ft MW-1 1/2"-PETG-CLEAR

  • Mfr # 094368

  • Zoro # G606909124


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PETG
Inside Dia.
1.644"
Outside Dia.
1.680"
Wall Thickness
0.018"
Tube Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
094368
Zoro #
G606909124
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.644"
Outside Dia.
1.680"
Wall Thickness
0.018"
Tube Length
48"

Details

Tube Material
PETG
Shrink Tubing Wall Type
Medium

Description

-POLYBAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.