Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK

  • Mfr # 484TFM

  • Zoro # G406966792


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.025 in
Material
Clear
Overall Width
3.375"
Mounting Method
Hang on peg hooks, stack or stand
Overall Length
10.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484TFM
Zoro #
G406966792
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Overall Width
3.375"
Overall Length
10.000"

Details

Material
Clear
Mounting Method
Hang on peg hooks, stack or stand

Description

Thermoform-CLAMSHELL-#484TFM-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.