Thermoform-CLAMSHELL-#215-7.437-3.625-3.094-2.750-0.500-0.015-CLEAR-STOCK

  • Mfr # 215TF

  • Zoro # G406966754


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.625"
Material
PVC
Overall Length
7.437"
Wall Thickness
0.0150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TF
Zoro #
G406966754
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.625"
Overall Length
7.437"
Wall Thickness
0.0150"

Details

Material
PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.