Thermoform-CLAMSHELL-#395-8.375-3.875-5.688-3.063-1.281-0.015-CLEAR, 400PK

  • Mfr # 395TF

  • Zoro # G006966710


product price:  $469.99
/pk 400, $1.17/ea
Free Shipping & Returns

Key Features

Overall Length
8.375"
Wall Thickness
0.015"
Material
Clear
Overall Width
3.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395TF
Zoro #
G006966710
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.375"
Wall Thickness
0.015"
Overall Width
3.875"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#395-8.375-3.875-5.688-3.063-1.281-0.015-CLEAR-STOCK-400 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.