Thermoform-CLAMSHELL-#414-8.250-4.938-4.594-2.719-0.938-0.015-CLEAR, 300PK

  • Mfr # 414TF

  • Zoro # G906966841


product price:  $349.99
/pk 300, $1.17/ea
Free Shipping & Returns

Key Features

Overall Length
8.250"
Material
Clear
Wall Thickness
0.0150"
Overall Width
4.938"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414TF
Zoro #
G906966841
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.250"
Wall Thickness
0.0150"
Overall Width
4.938"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#414-8.250-4.938-4.594-2.719-0.938-0.015-CLEAR-STOCK-300 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.