Thermoform-CLAMSHELL-4.375-2.688-1.000-1.625-0.688-3.437-2.468-0.015-CLEAR, 300PK

  • Mfr # 037266

  • Zoro # G906966797


product price:  $359.99
/pk 300, $1.20/ea
Free Shipping & Returns

Key Features

Material
PET
Overall Width
2.688"
Overall Length
4.375"
Wall Thickness
0.0150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
037266
Zoro #
G906966797
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.688"
Overall Length
4.375"
Wall Thickness
0.0150"

Details

Material
PET

Description

Thermoform-CLAMSHELL-4.375-2.688-1.000-1.625-0.688-3.437-2.468-0.015-CLEAR-STOCK-300 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.