Thermoform-CLAMSHELL-#501-10.938-5.250-7.438-2.969-1.094-0.015-CLEAR, 350PK

  • Mfr # 501TF

  • Zoro # G806966712


product price:  $489.99
/pk 350, $1.40/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.0150"
Overall Width
5.250"
Overall Length
10.938"
Material
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501TF
Zoro #
G806966712
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.0150"
Overall Width
5.250"
Overall Length
10.938"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#501-10.938-5.250-7.438-2.969-1.094-0.015-CLEAR-STOCK-350 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.