Zoro Homepage

Thermoform-CLAMSHELL-#502-10.938-5.250-8.125-3.375-1.406-0.020-CLEAR,

  • Mfr # 502TF

  • Zoro # G106966771


product price: $459.99
/pk 300, $1.53/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.0200"
Material
Clear
Overall Length
10.938"
Overall Width
5.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502TF
Zoro #
G106966771
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.0200"
Overall Length
10.938"
Overall Width
5.250"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#502-10.938-5.250-8.125-3.375-1.406-0.020-CLEAR-STOCK-300 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.