Thermoform-CLAMSHELL-6.588-3.940-3.424-3.580-1.250-5.384-3.354-0.017-CLEAR, 210PK

  • Mfr # 049393

  • Zoro # G306966823


product price:  $299.99
/pk 210, $1.43/ea
Free Shipping & Returns

Key Features

Overall Length
6.588"
Material
RPVC
Wall Thickness
0.0175"
Overall Width
3.940"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
049393
Zoro #
G306966823
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.588"
Wall Thickness
0.0175"
Overall Width
3.940"

Details

Material
RPVC

Description

Thermoform-CLAMSHELL-6.588-3.940-3.424-3.580-1.250-5.384-3.354-0.017-CLEAR-STOCK-210 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.