Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR,

  • Mfr # 592969

  • Zoro # G106966696


product price:  $479.99
/pk 350, $1.37/ea
Free Shipping & Returns

Key Features

Overall Width
2.938"
Overall Length
7.588"
Material
RPVC
Wall Thickness
0.0200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
592969
Zoro #
G106966696
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.938"
Overall Length
7.588"
Wall Thickness
0.0200"

Details

Material
RPVC

Description

Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR-STOCK-350 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.