Thermoform-CLAMSHELL-7.750-1.875-6.188-1.313-0.750-6.562-1.500-0.015-CLEAR-STOCK

  • Mfr # 836263

  • Zoro # G506966722


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.875"
Overall Length
7.750"
Material
PET
Wall Thickness
0.015"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
836263
Zoro #
G506966722
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.875"
Overall Length
7.750"
Wall Thickness
0.015"

Details

Material
PET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.