Thermoform-CLAMSHELL-8.000-4.000-6.600-3.400-1.000-6.938-3.688-0.017-CLEAR, 200PK

  • Mfr # 526577

  • Zoro # G806966842


product price:  $259.99
/pk 200, $1.30/ea
Free Shipping & Returns

Key Features

Overall Length
8.000"
Overall Width
4.000"
Material
RPVC
Wall Thickness
0.0170"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526577
Zoro #
G806966842
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8.000"
Overall Width
4.000"
Wall Thickness
0.0170"

Details

Material
RPVC

Description

Thermoform-CLAMSHELL-8.000-4.000-6.600-3.400-1.000-6.938-3.688-0.017-CLEAR-STOCK-200 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.