Shop NASHVILLE WRAPS
See all product information
Create Account
Gingham Cookie Backer Cards, 3.75 x 6.5, 25PK
- Mfr # GCBBG36
- Zoro # G722921642
original price:Â $11.35 , new price: $9.65 , 14 percent off
new price:Â
$
9.65
/pk of 25, $0.39/ea
Key Features
Overall Length
6.5 in
Material
Paperboard
Overall Width
3.75 in
Color
Multicolor
Includes
25 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCBBG36
- Zoro #
- G722921642
- UPC #
- 634313084855
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.5 in
- Overall Width
- 3.75 in
Details
- Item
- Cookie Boards
- Material
- Paperboard
- Color
- Multicolor
- Includes
- 25 Pack
Description
Our Gingham Cookie Backer Cards are made with your baked goods in mind. Double sided: one side is sage gingham and the other beige gingham. Made of 16 Pt board that is food safe and grease-resistant. They can be trimmed to size if needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.