Thermoform-CLAMSHELL-9.500-4.975-6.078-2.578-1.500-8.438-4.538-0.020-PVC-CLEAR

  • Mfr # 351TFM

  • Zoro # G006966772


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.02 in
Overall Length
9.500"
Overall Width
4.975"
Mounting Method
Hang on peg hooks, stack or stand
Material
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351TFM
Zoro #
G006966772
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.02 in
Overall Length
9.500"
Overall Width
4.975"

Details

Mounting Method
Hang on peg hooks, stack or stand
Material
Clear

Description

Thermoform-CLAMSHELL-351TFM-9.500-4.975-6.078-2.578-1.500-8.438-4.538-0.020-PVC-CLEAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.