
Tube-MW-0.321-0.012-18.000-PROPIONATE(FDA) -CLEAR-STOCK
Mfr # 465339
Zoro # G306965628
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Material
Propionate
Outside Dia.
0.345"
Wall Thickness
0.012"
Shrink Tubing Wall Type
Medium
Overall Length
18"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
465339
Zoro #
G306965628
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
0.345"
Wall Thickness
0.012"
Overall Length
18"
Inside Dia.
0.321"
Details
Material
Propionate
Shrink Tubing Wall Type
Medium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.