Tube-MW-0.687-0.015-18.000-PROPIONATEFDA-CLEAR-STOCK

  • Mfr # 051051

  • Zoro # G506965626


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.015"
Shrink Tubing Wall Type
Medium
Material
Propionate
Overall Length
18"
Inside Dia.
0.687"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
051051
Zoro #
G506965626
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.015"
Overall Length
18"
Inside Dia.
0.687"
Outside Dia.
0.717"

Details

Shrink Tubing Wall Type
Medium
Material
Propionate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.