Brown Kraft Recycled Jewelry Boxes, 3.5x2.5x1.25, Fiber Fill, 100PK
- Mfr # 8K
- Zoro # G322921219
original price:Â $105.99 , new price: $90.15 , 14 percent off
new price:Â
$
90.15
/pk of 100, $0.90/ea
Key Features
Height
1.25 in
Material
Boxboard
Color
Brown Kraft
Includes
100 Pack
Overall Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8K
- Zoro #
- G322921219
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.25 in
- Overall Length
- 3.5 in
- Overall Width
- 2.5 in
Details
- Material
- Boxboard
- Color
- Brown Kraft
- Includes
- 100 Pack
- Item
- Recycled Brown Kraft Jewelry Boxes
Description
Brown Kraft Jewelry Gift Boxes in bulk packs of 100 have an overall box size of 3 3/4 x 2 3/4 x 1 5/16. The base size is 3 5/8 x 2 5/8 x 1 1/4 and the lid size is 3 3/4 x 2 3/4 x 9/16. The perfect box for the odd size gift or jewelry. These two-piece rigid boxes are filled with white 100% recycled non-tarnishing eco fiber and contain 100% recycled boxboard. Outer wrapped with 100% recycled paper from French Paper Mill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.