Tube-XHW-0.375-0.062-72.000-PETG-CLEAR SLEEVE

  • Mfr # 024136

  • Zoro # G406909065


product price:  $385.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tube Material
PETG
Inside Dia.
0.250"
Outside Dia.
0.375"
Wall Thickness
0.062"
Tube Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024136
Zoro #
G406909065
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.250"
Outside Dia.
0.375"
Wall Thickness
0.062"
Tube Length
72"

Details

Tube Material
PETG
Shrink Tubing Wall Type
Extra Heavy

Description

Tube-XHW-0.375--0.062-72.000-PETG-CLEAR-STOCK-POLYBAG SLEEVE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.