Zoro Homepage

Kaizen Board, Plastic, 36 in, 48 in, No Frame Frame, White, Gloss

  • Mfr # 60-1912-3648-010

  • Zoro # G5368437


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36 in
Dry Erase Width
48 in
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1912-3648-010
Zoro #
G5368437
UPC #
-
Country of Origin
United States

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Overall Height
36 in
Overall Width
48 in
Adjustable Height
Not Adjustable
Board Height - Side 1
36 in
Board Width - Side 1
48 in

Details

Item
Kaizen Board
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Board Frame Material
No Frame
Surface Finish
Gloss
Columns Across
5
Number of Months
0
Number of Rows
15
Corner Shape
Rounded
Reversible
Not Reversible
Board Material - Side 1
Plastic
Product Type
Kaizen Board
Includes Frame
Frame Not Included
Board Color - Side 1
White
Magnetic - Side 1
Non-Magnetic
Number of Columns
9

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Plastic, Corner Shape Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.