Shop VISUAL WORKPLACE
See all product information
Create Account
LED Safety Line, 100 W, Green
- Mfr # 66-3131-100XL-614
- Zoro # G223360384
product price:Â
$
1,583.99
/ea
Free Shipping & Returns
Key Features
Legend/Background Color
Single Line
Power Source - TS Only
AC Power
Minimum Operating Temperature
-40 Degrees F
Includes
LED Projector, Mounting Bracket, Power Supply
Product Type
LED Safety Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3131-100XL-614
- Zoro #
- G223360384
- UPC #
- -
- Country of Origin
- Italy
- Item
- LED Safety Line
- Legend/Background Color
- Single Line
- Power Source - TS Only
- AC Power
- Minimum Operating Temperature
- -40 Degrees F
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Product Type
- LED Safety Line
- Indoor/Outdoor
- Indoor
- Watts
- 100 W
- Mounting
- Brackets
- Maximum Operating Temperature
- 120 Degrees F
- Laser Class
- 3R
- Voltage
- 90 V AC, 305 V AC
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Length
- 10 in
- Height
- 3 in
- Width
- 11 in
Description
LED Safety Line, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 10 in, Width 11 in, Height 3 in, Legend/Background Color Single Line, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.