LED Safety Walkway, 100 W, Cardinal Red
- Mfr # 66-3136-231050-PS155
- Zoro # G923359138
product price:Â
$
3,633.99
/ea
Free Shipping & Returns
Key Features
Product Type
LED Safety Walkway
Length
6 in
Voltage
90 V AC, 305 V AC
Power Source - TS Only
AC Power
Minimum Operating Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-3136-231050-PS155
- Zoro #
- G923359138
- UPC #
- -
- Country of Origin
- Italy
- Product Type
- LED Safety Walkway
- Voltage
- 90 V AC, 305 V AC
- Power Source - TS Only
- AC Power
- Minimum Operating Temperature
- -40 Degrees F
- Watts
- 100 W
- Mounting
- Brackets
- Laser Color
- Cardinal Red
- Item
- LED Safety Walkway
- Includes
- LED Projector, Mounting Bracket, Power Supply
- Laser Class
- 3R
- Maximum Operating Temperature
- 120 Degrees F
- Indoor/Outdoor
- Indoor
- Legend/Background Color
- Diagonal with Lines
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Length
- 6 in
- Width
- 8 in
- Height
- 6 in
Description
LED Safety Walkway, Voltage 90 V AC, 305 V AC, Watts 100 W, Length 6 in, Width 8 in, Height 6 in, Legend/Background Color Diagonal with Lines, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.