Slip Resistant Floor Tape Aluminum Oxide Compound With UV Protection Clear, 3" W x 60 ft. L

  • Mfr # 25-700-3060-602

  • Zoro # G6919722


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Width
3"
Material
Aluminum Oxide Compound With UV Protection
Length
60 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-700-3060-602
Zoro #
G6919722
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
60 ft.

Details

Item
Slip Resistant Floor Tape
Color
Clear
Material
Aluminum Oxide Compound With UV Protection

Description

Slip Resistant Floor Tape,3 In. x 60 ft.,Clear

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.