Slip Resistant Floor Tape Aluminum Oxide Compound With UV Protection Yellow, 2" W x 60 ft. L

  • Mfr # 25-700-2060-618

  • Zoro # G6919740


product price: $69.95
/ea

Key Features

Width
2"
Material
Aluminum Oxide Compound With UV Protection
Length
60 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-700-2060-618
Zoro #
G6919740
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
60 ft.

Details

Item
Slip Resistant Floor Tape
Color
Yellow
Material
Aluminum Oxide Compound With UV Protection

Description

Slip Resistant Floor Tape,2 In. x 60 ft.,Yellow

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.