This item is Discontinued.

Visual Workplace Virtual Safety Walkway, Laser Green, 6" W, 66-3132-614XT-PS155 66-3132-614XT-PS155

Virtual Safety Walkway, Laser Green, 6" W, 66-3132-614XT-PS155 (Discontinued)

  • Mfr # 66-3132-614XT-PS155
  • Zoro # G805716332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66-3132-614XT-PS155
Zoro #
G805716332
UPC #
-
Country of Origin
Italy

Dimensions

Width
6 in
Height
8 in
Length
6 in

Details

Includes
LED Projector, Mounting Bracket, Power Supply
Item
Projector, light marking, signals
Legend/Background Color
Diagonal with Lines
Voltage
90 V AC, 305 V AC
Watts
25 W
Mounting
Brackets
Power Source
AC Power
Product Type
Virtual Safety Walkway
Minimum Operating Temperature
-40 Degrees F
Laser Class
3R
Indoor/Outdoor
Indoor
Maximum Operating Temperature
120 Degrees F
Laser Color
Green

Description

Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal with Lines, Includes LED Projector, Mounting Bracket, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.