This item is Discontinued.

Vita Coco Pure Coconut Water, 11.1 oz Box, PK12 690

Pure Coconut Water, 11.1 oz Box, PK12 (Discontinued)

  • Mfr # 690
  • Zoro # G400929205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690
Zoro #
G400929205
UPC #
898999024240
Country of Origin
United States

Details

Weight
12 lbs
Capacity
11.1 oz

Description

Hydrate naturally with one of mother nature's best beverages -- it's like putting a straw in a coconut. Just a touch sweet, it's always delicious. Full of protein, potassium, magnesium and other essential nutrients, Vita Coco helps you get fully sorted: hydrate, refresh, energize and reach an isotonic electrolyte balance. Never from concentrate.

Restrictions

This item has been restricted from sale in the following states: AA, AE, AK, AP, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.