Disinfectant and Sanitizer, 5 gal. Bucket, Mild

  • Mfr # 8.644-292.0

  • Zoro # G8519866


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal.
Fragrance
Mild
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Features
Kills 99.999% of Bacteria, Including E. Coli, Salmonella, and Listeria in Less than 60 Seconds, Kills a Wide Range of Viruses, Such as Norovirus, and Feline and Canine Corona Viruses, Effective in Inhibiting Mold and Mildew from Growing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.644-292.0
Zoro #
G8519866
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal.
Container Size
5 gal

Details

Container Type
Bucket
Fragrance
Mild
Item
Disinfectant and Sanitizer
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Features
Kills 99.999% of Bacteria, Including E. Coli, Salmonella, and Listeria in Less than 60 Seconds, Kills a Wide Range of Viruses, Such as Norovirus, and Feline and Canine Corona Viruses, Effective in Inhibiting Mold and Mildew from Growing
Cleaner Form
Liquid
VOC Content
0%
Contains
Oxychlorine Compounds, n-Alkyl Dimethyl Benzyl Ammonium Chloride, n-Alkyl Dimethyl Ethylbenzyl Ammonium Chloride
Item - Disinfectants and Sanitizers
Disinfectant and Sanitizer
Net Weight
44 lb
Effective to Remove
Canine Coronavirus, Distemper, Feline Coronavirus, Kennel Cough, Parvo, SARS-CoV-2, the Cause of COVID-19
Standards
NSF, USEPA
Recommended Dilution
Ready to Use
For Use With
HD 2.0/1000 Dual Mister, PS 4/7 Bp Mister
EPA Registered
Yes
Surfaces for Use On
Carpet, Hard Nonporous Surfaces
Product Series
Vital Oxide
EPA Registration Number
82972-1
NSF Rating
D2
Properties
No Rinse Required
Targeted Pathogens
E-coli; H1N1; Hepatitis A; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; Norovirus; Rotavirus; Salmonella
Rinse Required
No

Description

Deodorizing Disinfectant Cleaner, Primary Chemical Quat, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution 5:1 for Carpet, 9:1 for Sanitizer (Food Contact Surfaces, No Rinse), Ready to Use for Disinfection, Fragrance Mild Fresh, Cleaner Form Liquid, Surfaces for Use On Carpet, Hard Non-Porous, Standards EPA Registered, NSF Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.