Vital Oxide

Liquid 270 gal. Mold Mildew Remover, Tote (Discontinued)


Item requires special delivery charges. A $650.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Mold & Mildew Removers

Key Features

  • Size 270 gal.
  • Cleaner Form Liquid
  • Fragrance Unscented
  • Container Type Tote
  • Primary Chemical None
See all product information

Product Information

Dimensions

Size 270 gal.
Cleaner Container Size 270 gal
Container Size 270 gal

Details

Item Mold Mildew Remover
Cleaner Form Liquid
Fragrance Unscented
Container Type Tote
Primary Chemical None
Recommended Dilution Ready to Use
VOC Content 0%
Item - Mildew and Mold Remover Mildew and Mold Remover
Cleaner Container Type Tote
Cleaner Chemical Product Grouping Mold Killers and Mildew Removers
NSF Rating D2
Rinse Required No
Plastic Safe Yes
Nonflammable Yes
Product Label Mold and Mildew Remover
Biodegradable Yes
Minimum Coverage Area 1,350,000 sq ft
pH Value Neutral
Low Foaming Yes
Minimum Effective Temperature 33 Degrees F
Maximum Coverage Area 2,700,000 sq ft
EPA Registration Number 82972-1
pH Level 9
Surfaces for Use On Hard Nonporous Surfaces
Maximum RTU Yield per Container 270 gal
Properties Biodegradable, Low Foam, No Rinse Required, Nonflammable, Plastic Safe
EPA Registered Yes
Maximum Effective Temperature 140 Degrees F

Description

Mold and Mildew Remover, Cleaner Form Liquid, Container Size 270 gal, Container Type Palletized Tank, EPA Registered Yes, EPA Registration Number 82972-1, NSF Rating D2, Properties Biodegradable, Low Foam, No Rinse Required, Nonflammable, Plastic Safe, Ready to Use, Standards OSHA 29 CFR 1910.1200, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 2,700,000 sq ft, Minimum Coverage Area 1,350,000 sq ft, Maximum Effective Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.