Vital Oxide

Liquid 55 gal. Mold Mildew Remover, Drum (Discontinued)


Item requires special delivery charges. A $617.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Mold & Mildew Removers

Key Features

  • Size 55 gal.
  • Cleaner Form Liquid
  • Fragrance Unscented
  • Container Type Drum
  • Primary Chemical None
See all product information

Product Information

Dimensions

Size 55 gal.
Cleaner Container Size 55 gal
Container Size 55 gal

Details

Item Mold Mildew Remover
Cleaner Form Liquid
Fragrance Unscented
Container Type Drum
Item - Mildew and Mold Remover Mildew and Mold Remover
Primary Chemical None
Cleaner Chemical Product Grouping Mold Killers and Mildew Removers
Cleaner Container Type Drum
Recommended Dilution Ready to Use
VOC Content 0%
NSF Rating D2
Rinse Required No
Minimum Coverage Area 275,000 sq ft
Plastic Safe Yes
Minimum Effective Temperature 33 Degrees F
pH Value Neutral
Nonflammable Yes
Product Label Mold and Mildew Remover
Biodegradable Yes
Maximum Effective Temperature 140 Degrees F
Properties Biodegradable, Low Foam, No Rinse Required, Nonflammable, Plastic Safe
Surfaces for Use On Hard Nonporous Surfaces
EPA Registration Number 82972-1
Low Foaming Yes
Maximum Coverage Area 550,000 sq ft
pH Level 9
Maximum RTU Yield per Container 55 gal
EPA Registered Yes

Description

Mold and Mildew Remover, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, EPA Registered Yes, EPA Registration Number 82972-1, NSF Rating D2, Properties Biodegradable, Low Foam, No Rinse Required, Nonflammable, Plastic Safe, Ready to Use, Standards OSHA 29 CFR 1910.1200, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 550,000 sq ft, Minimum Coverage Area 275,000 sq ft, Maximum Effective Temperature 140 Degrees F, Minimum Effective Temperature 33 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.