Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vitapur Carbon Replacement Filter VS20RF-CTO

Carbon Replacement Filter (Discontinued)

  • Mfr # VS20RF-CTO
  • Zoro # G5310571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS20RF-CTO
Zoro #
G5310571
UPC #
833451001834
Country of Origin
China

Dimensions

Outside Dia.
4-1/2"
Height
20"

Details

For Use With
Mfr. No. VPS1140-1
Item
Carbon Replacement Filter-VPS1140-1
Material
Carbon Block (Filter Media)
Microns
5
Application
Water Filtration in UV System
Service Life
2000 gal.

Description

Carbon Replacement Filter-VPS1140-1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.