Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vitapur Water Dispenser, TopLoad, (Cold/Room) VWD266BLP

Water Dispenser, TopLoad, (Cold/Room) (Discontinued)

  • Mfr # VWD266BLP
  • Zoro # G5310949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWD266BLP
Zoro #
G5310949
UPC #
872076003755
Country of Origin
China

Dimensions

Dispenser Bottle Size
3 gal., 5 gal.
For Bottle Size
3 gal, 5 gal
Manufacturer Warranty Length
1 yr
Overall Depth
11 3/4 in
Overall Height
36 3/8 in
Overall Width
10 3/4 in

Details

Item
Bottled Water Dispenser
Inline / Bottle
Bottle
Standards
Energy Star
Filter Indicator Light
No
Dispensing Temp.
Cold, Room Temperature
Material
Stainless Steel
Temperature Adjustment
Adjustable
Plug Type
Three Prong
Bottle Loading Location
Top Loading
Product Weight
29.7 lb
Environment
Indoor
Housing Color
Black, Gray
Water Dispensing Type
Still
Water Temperature Types
Cold, Room Temperature
Water Bottle Loading Location
Standard Top-Loaded
Maximum Cold Water Temperature
50 Degrees F
Minimum Cold Water Temperature
39.2 Degrees F
Power Source
Electric Corded
Market
Commercial, Residential
Number of Dispensers
2
Water Type
Still
Housing Material
Stainless Steel
Power Consumption
80 W
Full Load Current
15 A
Tank Material
Stainless Steel
Dispenser Type
Bottled Water Dispenser
Dispenser Actuation
Push Button
Water Filter Included
Non-Filtered
Features
LED Status Lights Indicate Power and When Water Has Cooled to Ideal Temperature, Support Collar Prevents Leaking
Water Dispenser Type
Bottled
Operating Voltage
115V AC
Includes Water Filter
No
Antimicrobial
Yes

Description

Bottled Water Dispenser, Bottle Loading Location Top Loading, For Bottle Size 3 gal, 5 gal, Housing Color Black, Gray, Housing Material Stainless Steel, Operating Voltage 115V AC, Overall Height 36 3/8 in, Overall Width 10 3/4 in, Overall Depth 11 3/4 in, Power Source Electric Corded, Water Temperature Types Cold, Room Temperature, Water Type Still, Dispenser Type Bottled Water Dispenser, Antimicrobial Antimicrobial, Dispenser Actuation Push Button, Environment Indoor

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.