Audio/Video Adapter, Coaxial Cable, PK100
Mfr # VT-RCA-BNC100
Zoro # G6312910
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
Key Features
Cable Type
Coaxial
Connection A
RCA Female
Connection B
BNC Male
Number of Ports
2
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT-RCA-BNC100
Zoro #
G6312910
UPC #
814850013031
Country of Origin
China
Details
Cable Type
Coaxial
Item
Audio/Video Adapter
Connection A
RCA Female
Connection B
BNC Male
Number of Ports
2
Color
Silver
Hz
1 GHz
Product Type
Audio/Video Adapter
End 2 Connection Type
BNC Male
Total Number of Adapters
100
End 2 Number of Connections
1
End 1 Number of Connections
1
End 1 Connection Type
RCA Female
Maximum Frequency
1,000 MHz
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 100, End 2 Number of Connections 1, Color Silver, End 1 Connection Type RCA Female, End 2 Connection Type BNC Male, Product Type Audio/Video Adapter, Maximum Frequency 1,000 MHz, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.