This item is Discontinued.

Vitek Camera, Covert PIR Pinhole, Fixed Lens VTC-PIRC4

Camera, Covert PIR Pinhole, Fixed Lens (Discontinued)

  • Mfr # VTC-PIRC4
  • Zoro # G6280473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTC-PIRC4
Zoro #
G6280473
UPC #
814850011563
Country of Origin
China

Dimensions

Height (In.)
1 11/16 in
Focal Length (mm)
3.7 mm
Length (In.)
2 3/4 in
Dia. (In.)
4 in
IR Illuminator Wavelength
850 nm
Width (In.)
2 in
Depth (In.)
3 in
Overall Height
1 3/4 in
Overall Length
2 3/4 in
Maximum Focal Length
3.7 mm
Overall Width
4 in

Details

Item
Camera
Includes
Mounting Hardware
Resolution
2.1MP
Features
AHD, CVBS, CVI, Digital Wide Dynamic Range (D-WDR), Multi-Format HD Supports HD-TVI
For Use With
DVRs, Monitors
Detection Range
Variable
Pixels
1920 x 1080
Luminance Factor
0.001 lux (B/W), 0.1 lux (Color)
Indoor/Outdoor
Indoor
Camera Body Color
White
Day/Night Capable
Day/Night
Scanning
Progressive
Type
Covert PIR Pinhole
Line Resolution
2.1 MP
Display
Color
Exposure Conditions
14 Degrees to 122 Degrees F
Power Consumption
76 mA
Min. Light Level (Lux)
0 lux
Power Supply
Not included
Digital Video Camera Image Sensor
1/2.9 CMOS
S/N Ratio (dB)
More Than 50
Lens
Fixed
Voltage
12V DC
Illumination
No
Mount
Ceiling, Surface, Wall
Camera Design
Pinhole
Color Display
Color
Input Type
No Inputs Included
Image Sensor
1/2.9 CMOS
Indoor/Outdoor Usage
Indoor
Maximum Operating Temperature
122 Degrees F
Night Capable
Day and Night
Includes Power Supply
No
Body Color
White
Output Type
AHD, CVBS, CVI, TVI
Minimum Operating Temperature
14 Degrees F
S/N Ratio
More than 50dB
Minimum Light Level
0.001 lux
Operating Voltage
12V DC

Description

Camera, Body Color White, Maximum Focal Length 3.7 mm, Camera Design Pinhole, Mounting Location Ceiling, Surface, Wall, Color Display Color, Features AHD, CVBS, CVI, Digital Wide Dynamic Range (D-WDR), Multi-Format HD Supports HD-TVI, Lens Type Fixed, Resolution 2.1MP, For Use With DVRs, Monitors, Image Sensor 1/2.9 CMOS, Includes Mounting Hardware, Pixels 1920 x 1080, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.