This item is Discontinued.

Vitek Camera, Dome, White, Resolution 1000TVL VTD-AR2812/IWM

Camera, Dome, White, Resolution 1000TVL (Discontinued)

  • Mfr # VTD-AR2812/IWM
  • Zoro # G0212051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTD-AR2812/IWM
Zoro #
G0212051
UPC #
814850014700
Country of Origin
Korea, Republic of

Dimensions

Focal Length (mm)
2.8 to 12 mm
Dia. (In.)
5 29/64 in
Depth (In.)
5 in
Height (In.)
4 15/64 in

Details

For Use With
Mfr. No. VT-AP/WMT, VT-AP/CMT
Item
Camera
Includes
Instruction Manual, Mounting Accessories, Mounting Template, Secondary Video Output Cable
Lens
Auto Iris Varifocal
Line Resolution
1000 TVL
Power Consumption
210 mA/230 mA
Detection Range
Variable
Power Supply
Not Included
Voltage
12V DC/24V AC
Features
1000 TV Lines, CMOS Sensor
Mount
Ceiling, Surface, Wall
Indoor/Outdoor
Indoor
Scanning
Progressive
Type
Dome
Camera Body Color
White
Display
Color
Min. Light Level (Lux)
0.01 lux Black/White, 1 lux Color
Pixels
1305(H) x 1049(V)
Day/Night Capable
Day
Digital Video Camera Image Sensor
1/2.7 CMOS
Luminance Factor
0 lux LED On
Illumination
Yes

Description

Camera, Features 1000 TV Lines, CMOS Sensor, For Use With Mfr. No. VT-AP/WMT, VT-AP/CMT, Includes Instruction Manual, Mounting Accessories, Mounting Template, Secondary Video Output Cable, Pixels 1305(H) x 1049(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.